Gold SML GLOVES, PR
Mfr # 2126RGLDSML
Zoro # G623437433
product price:Â $27.29
/pr
Sold in multiples of 6 for $163.74
Key Features
Palm Style
Double Layer
Size- Alpha
S
Palm Color
Beige
Sold As
Pair
Gender
Unisex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2126RGLDSML
Zoro #
G623437433
UPC #
613983169390
Country of Origin
Pakistan
Dimensions
Size- Alpha
S
Glove Length
31 19/32 cm
Cuff Length
7 cm
Details
Palm Style
Double Layer
Item
Gold SML GLOVES
Palm Color
Beige
Sold As
Pair
Gender
Unisex
Insulated
Yes
Leather Coverage Style
Full Leather
Palm Material
Cowhide
Glove Liner Material
Fleece
Glove Features
Double Palm
Cuff Material
Polyester
Stitching Material
Polyester
Glove Insulation Weight
200 g
Pairs per Package
1
Leather Palm Process
Split
Minimum Temperature
-30 Degrees F
Glove Insulation Material
Fiberfill; Foam
Description
Gold SML GLOVES, Hand Protection Style Glove, Additional Hazard Protection Not Applicable, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.