Gold SML MITTS, PR

  • Mfr # 2495RGLDSML

  • Zoro # G623434265


product price:  $17.89
/pr
Sold in multiples of 6 for $107.34

Key Features

Cuff Material
Polyester
Cuff Length
8 cm
Glove Features
Double Palm
Glove Insulation Weight
100 g
Glove Length
33 5/16 cm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2495RGLDSML
Zoro #
G623434265
UPC #
613983165316
Country of Origin
Pakistan

Dimensions

Cuff Length
8 cm
Glove Length
33 5/16 cm
Size- Alpha
S

Details

Cuff Material
Polyester
Glove Features
Double Palm
Glove Insulation Weight
100 g
Glove Insulation Material
Fiberfill; Foam
Item
Gold SML MITTS
Pairs per Package
1
Gender
Unisex
Sold As
Pair
Palm Material
Cowhide
Glove Liner Material
Tricot
Leather Palm Process
Split
Minimum Temperature
-20 Degrees F
Cuff Color
Brown
Palm Style
Double Layer
Insulated
Yes
Palm Color
Beige
Leather Coverage Style
Full Leather
Stitching Material
Polyester

Description

Gold SML MITTS, Hand Protection Style Glove, Additional Hazard Protection Not Applicable, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.