Gold XL GLOVES, PR

  • Mfr # 2126RGLDXLG

  • Zoro # G923436235


product price:  $27.29
/pr
Sold in multiples of 6 for $163.74

Key Features

Glove Liner Material
Fleece
Palm Style
Double Layer
Leather Palm Process
Split
Leather Coverage Style
Full Leather
Cuff Length
7 cm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2126RGLDXLG
Zoro #
G923436235
UPC #
613983169420
Country of Origin
Pakistan

Dimensions

Cuff Length
7 cm
Glove Length
33 11/16 cm
Size- Alpha
XL

Details

Glove Liner Material
Fleece
Palm Style
Double Layer
Leather Palm Process
Split
Leather Coverage Style
Full Leather
Palm Material
Cowhide
Glove Features
Double Palm
Gender
Unisex
Cuff Material
Polyester
Sold As
Pair
Item
Gold XL GLOVES
Pairs per Package
1
Palm Color
Beige
Insulated
Yes
Minimum Temperature
-30 Degrees F
Stitching Material
Polyester
Glove Insulation Material
Fiberfill; Foam
Glove Insulation Weight
200 g

Description

Gold XL GLOVES, Hand Protection Style Glove, Additional Hazard Protection Not Applicable, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.