Gold XLG MITTS, PR
Mfr # 2495RGLDXLG
Zoro # G523436086
product price:Â $17.89
/pr
Sold in multiples of 6 for $107.34
Key Features
Palm Material
Cowhide
Minimum Temperature
-20 Degrees F
Insulated
Yes
Glove Features
Double Palm
Leather Palm Process
Split
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2495RGLDXLG
Zoro #
G523436086
UPC #
613983165323
Country of Origin
Pakistan
Dimensions
Size- Alpha
XL
Glove Length
34 13/16 cm
Cuff Length
8 cm
Details
Item
Gold XLG MITTS
Palm Material
Cowhide
Minimum Temperature
-20 Degrees F
Insulated
Yes
Glove Features
Double Palm
Leather Palm Process
Split
Gender
Unisex
Palm Color
Beige
Glove Insulation Material
Fiberfill; Foam
Glove Liner Material
Tricot
Cuff Material
Polyester
Glove Insulation Weight
100 g
Pairs per Package
1
Stitching Material
Polyester
Leather Coverage Style
Full Leather
Sold As
Pair
Cuff Color
Brown
Palm Style
Double Layer
Description
Gold XLG MITTS, Hand Protection Style Glove, Additional Hazard Protection Not Applicable, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.