
Hard Hat Face Mask, Acrylic Knit
Mfr # 0067RHVLOSA
Zoro # G716060029
product price: $13.99
/eaKey Features
Size
Universal
Features
Cold Protection
Adjustment Type
Stretches
Includes Neck Shade
Yes
Cooling
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0067RHVLOSA
Zoro #
G716060029
UPC #
613983174066
Country of Origin
Viet Nam
Dimensions
Size
Universal
Details
Item
Hard Hat Face Mask
Features
Cold Protection
Adjustment Type
Stretches
Includes Neck Shade
Yes
Cooling
No
Areas Covered
Face, Head, Neck
Fabric Weight
110.4 g
Outer Color
Lime
Attachment Type
Stretches
Number of Layers
2
Reusability
Reusable
Lining Material
Acrylic Knit
Closure Type
Stretches
Outer Material
Acrylic
Description
Hard Hat Face Mask, Outer Material Acrylic, Areas Covered Face, Head, Neck, Adjustment Type Stretches, Outer Color Lime, Lining Material Acrylic Knit, Features Cold Protection, Number of Layers 2, Size Universal, Closure Type Stretches, Attachment Type Stretches, Cooling No, Fabric Weight 110.4 g, Cooling Method Not Applicable, Reusability Reusable, Soaking Time Not Applicable, Includes Neck Shade Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.