Hi-Vis Cold Protection Gloves, Crinkle Latex Palm, Terry Lining, Orange, M

  • Mfr # 0308RHVOMED

  • Zoro # G7608423


product price:  $8.15
/pr
Sold in multiples of 2 for $16.30

Key Features

Palm Material
Crinkle Latex
Lining
Terry
Series
308
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0308RHVOMED
Zoro #
G7608423
UPC #
613983079194
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Cold Protection Gloves
Color
Orange
Palm Material
Crinkle Latex
Lining
Terry
Series
308
Waterproof
Yes

Description

The Standard HiVis Thermal ErgoGrip is tear-resistant, has heavy terry lining with a pre-curved ergonomic fit and textured waterproof palm in a high visibility color.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.