Zoro Homepage

Hi-Vis Insulated Jacket, Polyester, Zipper, Black/Lime, 4XL

  • Mfr # 8220RBLM4XL

  • Zoro # G2230143


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Lime
Material
Polyester
Fabric Weight
400 grams
Closure Type
Zipper
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220RBLM4XL
Zoro #
G2230143
UPC #
613983142249
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Insulated Jacket
Color
Black/Lime
Material
Polyester
Fabric Weight
400 grams
Closure Type
Zipper
Number of Pockets
4
Insulated
Yes
Hood Style
None
Style
Insulated Jacket
Series
8220

Description

You battle tough jobs, but your gear doesn’t have to show it. Fight off dirt and grime after a long day in this two-tone design. Protecting you from the cold in temps down to -20°F, you can get tackle tough and dirty jobs – the dirtier, the better. With serious heat-trapping power and HiVis accents to help you stand out, you’ll get it all done in serious comfort and safety. At RefrigiWear, Softshell works hard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.