Hi-Vis Insulated Overalls, 100% Polyester, Black/Orange, 5XL

  • Mfr # 7497RBOR5XLL2

  • Zoro # G810839477


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Features
Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Standards
ANSI, CSA
Insulated for Cold Conditions
Yes
Inseam
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7497RBOR5XLL2
Zoro #
G810839477
UPC #
613983164548
Country of Origin
China

Dimensions

Size
5XL
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Waist Size
58 in
Minimum Waist Size
56 in

Details

Item
Hi-Vis Insulated Overalls
Material
100% Polyester
Color
Black/Orange
Features
Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Standards
ANSI, CSA
Insulated for Cold Conditions
Yes
Inseam
33 in
ANSI Class
E
Number of Outside Pockets
1
Gender
Men's
Pocket Locations
Chest, Waist
Wind-Resistant
Yes
Pass Through Pockets
Yes
Style
Bib Overall
Fly Closure Type
Zipper
Waist Closure
Zipper
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Stitchless
Water-Resistant
Yes
Garment Type
Overalls
Includes Lining
Yes
Temperature Rating
-20 Degrees F
Includes Suspenders
Yes
Reflective Stripe Locations
Back, Chest, Leg
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
Contrasting

Description

HiVis Insulated Softshell Overalls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.