Shop REFRIGIWEAR

High Visibility Overalls, Orange, 4XL

  • Mfr # 7192RHVO4XLL2
  • Zoro # G722919953

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Waist Closure
Pull On
Temperature Rating
20 Degrees F
Water-Resistant
Yes
Style
Bib Overalls
Lining Material
100% Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7192RHVO4XLL2
Zoro #
G722919953
UPC #
613983180395
Country of Origin
Cambodia
Waist Closure
Pull On
Temperature Rating
20 Degrees F
Water-Resistant
Yes
Style
Bib Overalls
Lining Material
100% Polyester
Number of Outside Pockets
3
Color
Orange
Material
Polyester
Fly Closure Type
Zipper
Standards
ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2
Fabric Weight
320 g/sq m
Will Fit Over Boots
Yes
Includes Suspenders
Yes
ANSI Class
E
Pocket Locations
Chest, Front
Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Series
7192
Inseam
3 1/2 in
Gender
Men's
Insulated for Cold Conditions
Yes
Item
High Visibility Overalls
Includes Lining
Yes
Reflective Stripe Border Color
Silver
Shell Material
Polyester
Wire Color
Orange
Container Type
Bib Overalls
Sensor Body Style
Bib Overalls
Traction Material
Polyester

Dimensions

Size
4XL
Maximum Waist Size
54 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Waist Size
52 in
Fits Chest Size
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

High Visibility Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overalls, Color Orange, Material Polyester, Waist Closure Pull On, Number of Outside Pockets 3, Size 4XL, Inseam 3 1/2 in, Insulated for Cold Conditions Yes, Temperature Rating 20 Degrees F, Maximum Waist Size 54 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Standards ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.