Shop REFRIGIWEAR

High Visibility Overalls, Orange, 2XL

  • Mfr # 7192RHVO2XLL2
  • Zoro # G322919810

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Maximum Waist Size
46 in
Pocket Locations
Chest, Front
Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Waist Closure
Pull On
Lining Material
100% Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7192RHVO2XLL2
Zoro #
G322919810
UPC #
613983180371
Country of Origin
Cambodia
Pocket Locations
Chest, Front
Features
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Item
High Visibility Overalls
Waist Closure
Pull On
Lining Material
100% Polyester
Series
7192
Includes Lining
Yes
Temperature Rating
20 Degrees F
Gender
Men's
Style
Bib Overalls
Insulated for Cold Conditions
Yes
Color
Orange
Inseam
31 1/2 in
Number of Outside Pockets
3
Fly Closure Type
Zipper
Includes Suspenders
Yes
Material
Polyester
Fabric Weight
320 g/sq m
Standards
ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2
Reflective Stripe Border Color
Silver
Water-Resistant
Yes
ANSI Class
E
Will Fit Over Boots
Yes
Shell Material
Polyester
Wire Color
Orange
Container Type
Bib Overalls
Sensor Body Style
Bib Overalls
Traction Material
Polyester

Dimensions

Maximum Waist Size
46 in
Minimum Waist Size
44 in
Size
2XL
Size-Body Type
Regular
Reflective Stripe Width
2 in
Fits Chest Size
Above-Knee Leg Zippers, Abrasion-Resistant Knee Patches, Durable 100% Polyester Softshell, Heel Reinforcement Patches, Silver Twill Heat-Reflecting Lining, Y-Back Heavy-Duty Suspenders
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

High Visibility Overalls, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overalls, Color Orange, Material Polyester, Waist Closure Pull On, Number of Outside Pockets 3, Size 2XL, Inseam 31 1/2 in, Insulated for Cold Conditions Yes, Temperature Rating 20 Degrees F, Maximum Waist Size 46 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Standards ANSI/ISEA 107-2020 - Class E, CSA Z96 - Class 2, Level 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.