Shop REFRIGIWEAR

Hiker Boot, Black, Unisex, 8, D, PR

  • Mfr # 1275CBLK080
  • Zoro # G824159387

product price: 
$
218.99
/pr
Free Shipping & Returns

Key Features

Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Width
D
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1275CBLK080
Zoro #
G824159387
UPC #
613983167501
Country of Origin
Cambodia

Dimensions

Width
D
Size
8
Overall Height
6 in

Details

Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Midsole Technology
Puncture-Resistant Plate
Heel Definition
Flat Heel
Footwear Style
Hiker Boot
CSA Standards Met
Puncture-Resistant Sole
Color
Black
Insole Material
Memory Foam
Insulated
Yes
Style Number
1275
Insulation Weight
400 g
Chemical-Resisting Sole
No
Construction
Cemented
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
No
Closure
Lace Up with Dual-Purpose Hook
All-Leather Upper
No
Maximum Heat Rating
Not Rated
Gender
Unisex
Oil-Resisting Sole
No
Puncture-Resistant Sole
Yes
Item
Hiker Boot
Insulation Technology
Thinsulate(R)
Toe Cap Material
Composite
Waterproof
Yes

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Style Number 1275, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.