Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiVis Sweatshirt, Orange, L

  • Mfr # 8440RBORLAR

  • Zoro # G016060033


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cuff Style
Thumb Holes
Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Fabric Weight
550 g
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440RBORLAR
Zoro #
G016060033
UPC #
613983172338
Country of Origin
Ghana

Dimensions

Size
L
Minimum Chest Size
42 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Sleeve Length
34 in

Details

Cuff Style
Thumb Holes
Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Fabric Weight
550 g
Number of Outside Pockets
3
Material
Fleece Blend, Jersey
Pocket Locations
Chest, Left Sleeve
Gender
Men's
Item
HiVis Sweatshirt
Color
Orange
Fit
Loose Fit
Style
Hooded Sweatshirt
Standards
EN 342:2017
Temperature Rating
No rating for sweaters
Includes Lining
Yes
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Hood Style
Attached Hood
Front Closure Type
Zipper
Series
HiVis PolarForce
Hood Features
Drawstring Closure
Insulation Material
Polyester
Lining Material
Jersey

Description

HiVis Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Orange, Fabric Weight 550 g, Size L, Front Closure Type Zipper, Style Hooded Sweatshirt, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Fleece Blend, Jersey, Application Dark Warehouses, High Traffic Road Work, Sunless Construction Sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.