Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiVis Sweatshirt, Orange, M

  • Mfr # 8440RBORMED

  • Zoro # G216060024


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Style
Hooded Sweatshirt
Size-Body Type
Regular
Color
Orange
Pocket Locations
Chest, Left Sleeve
Material
Fleece Blend, Jersey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440RBORMED
Zoro #
G216060024
UPC #
613983172321
Country of Origin
Ghana

Dimensions

Size
M
Size-Body Type
Regular
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Sleeve Length
33 in

Details

Style
Hooded Sweatshirt
Color
Orange
Pocket Locations
Chest, Left Sleeve
Material
Fleece Blend, Jersey
Standards
EN 342:2017
Cuff Style
Thumb Holes
Fabric Weight
550 g
Features
3 Heavy-Duty Layers, Grip Assist on Sleeves, Kangaroo Front Pocket
Item
HiVis Sweatshirt
Fit
Loose Fit
Gender
Men's
Application
Dark Warehouses, High Traffic Road Work, Sunless Construction Sites
Number of Outside Pockets
3
Includes Hood
Yes
Includes Lining
Yes
Hood Style
Attached Hood
Lining Material
Jersey
Series
HiVis PolarForce
Insulation Material
Polyester
Temperature Rating
No rating for sweaters
Insulated for Cold Conditions
Yes
Hood Features
Drawstring Closure
Front Closure Type
Zipper
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines

Description

HiVis Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating No rating for sweaters, Gender Men's, Color Orange, Fabric Weight 550 g, Size M, Front Closure Type Zipper, Style Hooded Sweatshirt, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Fleece Blend, Jersey, Application Dark Warehouses, High Traffic Road Work, Sunless Construction Sites

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.