Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 32 in Inseam, Sage, 3XL

  • Mfr # 0381RSAG3XL

  • Zoro # G1236335


product price:  $289.90
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Fabric Weight
400 den
Inseam
32 in
Closure Type
Brass Zipper with Storm Flap
Hood Style
Attached
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0381RSAG3XL
Zoro #
G1236335
UPC #
613983004004
Country of Origin
Viet Nam

Dimensions

Size
3XL
Size-Body Type
Regular
Maximum Waist Size
50 in
Maximum Chest Size
56 in
Tag Size
50 x 32
Minimum Chest Size
54 in
Minimum Height
5 ft 7 in
Maximum Height
6 ft
Minimum Waist Size
48 in

Details

Item
Coverall with Hood
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
32 in
Closure Type
Brass Zipper with Storm Flap
Hood Style
Attached
Gender
Men's
Series
Iron-Tuff
Features
Water-Repellant
Cuff Style
Knit
Number of Pockets
4
Number of Outside Pockets
4
Zipper Material
Brass
Wind-Resistant
Yes
Reinforced Locations
Heel
Pocket Locations
Chest, Front, Left Sleeve
Water-Resistant
Yes
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal
Insulated for Cold Conditions
Yes
Pass Through Pockets
No
Collar Style
Hooded
Temperature Rating
Down to -50 Degrees F
Insulation Material
Polyester
Sleeve Type
Long

Description

Coverall Suit With Hood Sage 3Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Sage, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Inseam 32 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 48 in, Minimum Chest Size 54 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products