Shop REFRIGIWEAR

Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 33 in Inseam, Navy, 5XL

  • Mfr # 0381RNAV5XL
  • Zoro # G1236210

product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Fabric Weight
400 den
Inseam
33 in
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0381RNAV5XL
Zoro #
G1236210
UPC #
613983003731
Country of Origin
India
Item
Coverall with Hood
Color
Navy
Material
Nylon
Fabric Weight
400 den
Inseam
33 in
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Hood Style
Attached
Series
0381
Features
Water-Repellant
Number of Outside Pockets
4
Number of Pockets
4
Cuff Style
Knit
Insulated for Cold Conditions
Yes
Pocket Locations
Chest, Front, Left Sleeve
Temperature Rating
Down to -50 Degrees F
Pass Through Pockets
No
Sleeve Type
Long
Insulation Material
Polyester
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal
Wind-Resistant
Yes
Zipper Material
Brass
Reinforced Locations
Heel
Collar Style
Hooded
Water-Resistant
Yes
Front Closure Type
Zipper
Includes Hood
Yes
Shell Material
Nylon
Wire Color
Navy
Traction Material
Nylon

Dimensions

Size
5XL
Minimum Waist Size
56 in
Tag Size
58 x 33
Maximum Chest Size
64 in
Minimum Height
5 ft 7 in
Maximum Height
6 ft
Minimum Chest Size
62 in
Maximum Waist Size
58 in
Size-Body Type
Regular
Fits Chest Size
Bound Seams Seal Out Drafts, Brass Rivets Reinforce Stress Points, Heel Reinforcement Patches, Sewn-on Fleece-Lined Hood With Knit Wind Seal, Tear and Abrasion Resistant 400 Denier Nylon Outershell, Thigh-High Leg Zippers With Snap-Close Storm Flap
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

Coverall Suit With Hood Navy 5Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 64 in, Maximum Waist Size 58 in, Inseam 33 in, Size 5XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 56 in, Minimum Chest Size 62 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products