Iron-Tuff Insulated Coverall, Nylon, 400 den Fabric Weight, Navy, 5X-Large Short
Mfr # 0344SNAV5XL
Zoro # G1235285
product price:Â $308.98
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
400 den
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0344SNAV5XL
Zoro #
G1235285
UPC #
613983004905
Country of Origin
Viet Nam
Dimensions
Size
5X-Large Short
Details
Item
Insulated Coverall
Color
Navy
Material
Nylon
Fabric Weight
400 den
Closure Type
Brass Zipper with Storm Flap
Gender
Men's
Series
Iron-Tuff
Features
Water-Repellant
Number of Pockets
4
Cuff Style
Knit
Lining Material
Polyester
Number of Outside Pockets
4
Water-Resistant
Yes
Description
Coverall Minus 50 Suit Navy 5Xl Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.