Shop REFRIGIWEAR
See all product information
Create Account
Iron-Tuff Low Bib Overall, Nylon, 11.25 oz Fabric Weight, 29 1/2 in Inseam, Navy, S
- Mfr # 0345RNAVSML
- Zoro # G0684820
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Inseam
29 1/2 in
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0345RNAVSML
- Zoro #
- G0684820
- UPC #
- 613983011507
- Country of Origin
- Viet Nam
- Item
- Low Bib Overall
- Color
- Navy
- Material
- Nylon
- Fabric Weight
- 11.25 oz
- Inseam
- 29 1/2 in
- Gender
- Men's
- Series
- Iron-Tuff
- Features
- Tear and Abrasion Resistant 400 Denier Nylon Outershell, Water-Repellent, Wind-Tight Finish
- Style
- Bib Overall
- Number of Outside Pockets
- 3
- Fly Closure Type
- Snap
- Includes Suspenders
- Yes
- Insulation Material
- Polyester
- Temperature Rating
- Down to -50 Degrees F
- Pocket Locations
- Back, Front
- Waist Closure
- Snap
- Reinforced Locations
- Heel, Stress Points
- Insulated for Cold Conditions
- Yes
- Garment Type
- Overalls
- Shell Material
- Nylon
Description
Overall Iron-Tuff Low Bib Navy Small, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 11.25 oz, Number of Outside Pockets 3, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 32 in, Minimum Chest Size 30 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.