Shop REFRIGIWEAR
See all product information
Create Account
Iron-Tuff Low Bib Overall, Nylon, 11.25 oz Fabric Weight, 32 in Inseam, Navy, 3XL
- Mfr # 0345RNAV3XL
- Zoro # G0684787
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Inseam
32 in
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0345RNAV3XL
- Zoro #
- G0684787
- UPC #
- 613983011446
- Country of Origin
- Viet Nam
Dimensions
- Size
- 3XL
- Minimum Chest Size
- 54 in
- Size-Body Type
- Regular
- Minimum Waist Size
- 48 in
- Maximum Waist Size
- 50 in
- Tag Size
- 50 x 32
- Maximum Chest Size
- 56 in
- Fits Chest Size
- Tear and Abrasion Resistant 400 Denier Nylon Outershell, Water-Repellent, Wind-Tight Finish
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Overall Iron-Tuff Low Bib Navy 3Xl, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 11.25 oz, Number of Outside Pockets 3, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 32 in, Size 3XL, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.