This item is Discontinued.

Refrigiwear Iron-Tuff Low Bib Overall, Nylon, 11.25 oz Fabric Weight, 30 in Inseam, Sage, M 0345RSAGMED

Iron-Tuff Low Bib Overall, Nylon, 11.25 oz Fabric Weight, 30 in Inseam, Sage, M (Discontinued)

  • Mfr # 0345RSAGMED
  • Zoro # G1239056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0345RSAGMED
Zoro #
G1239056
UPC #
613983011781
Country of Origin
United States

Dimensions

Size
M
Fits Waist Size
32" to 34"
Fits Chest Size
38" to 40"
Maximum Chest Size
40 in
Maximum Waist Size
34 in
Size-Body Type
Regular
Minimum Chest Size
38 in
Tag Size
34 x 30
Minimum Waist Size
32 in

Details

Item
Low Bib Overall
Color
Sage
Material
Nylon
Fabric Weight
11.25 oz
Inseam
30 in
Insulated
Yes
Gender
Men's
Series
Iron-Tuff
Features
Tear and Abrasion Resistant 400 Denier Nylon Outershell, Water-Repellent, Wind-Tight Finish
Waterproof
Water Repellant
Number of Outside Pockets
3
Lining Material
Polyester
Waist Closure
Snap
Temperature Rating
Down to -50 Degrees F
Pocket Locations
Back, Front
Includes Suspenders
Yes
Style
Bib Overall
Insulated for Cold Conditions
Yes
Insulation Material
Polyester
Garment Type
Overalls
Fly Closure Type
Snap
Reinforced Locations
Heel, Stress Points
Number of Pockets
3
Water-Resistant
Yes

Description

Overall Iron-Tuff Low Bib Sage Medium, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 11.25 oz, Number of Outside Pockets 3, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 30 in, Size M, Size-Body Type Regular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.