
Iron-Tuff Women's Bib Overall, 400 denier nylon, Navy, L
Mfr # 0355RNAVLAR
Zoro # G7602997
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
400 denier nylon
Closure Type
Brass Zipper with Storm Flap
Gender
Women's
Series
Iron-Tuff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0355RNAVLAR
Zoro #
G7602997
UPC #
613983137276
Country of Origin
China
Dimensions
Size
L
Details
Item
Women's Bib Overall
Color
Navy
Material
400 denier nylon
Closure Type
Brass Zipper with Storm Flap
Gender
Women's
Series
Iron-Tuff
Number of Outside Pockets
2
Water-Resistant
Yes
Description
Women's Iron-Tuff Bib Overalls11.25 oz. RefrigiFill insulation, Tear and abrasion-resistant 420 denier nylon outershell, Heavy-duty brass zipper with storm flap,Water-repellent, wind-tight finish, Brass rivets reinforce stress points, Reflective silver piping, Bound, seams seal out drafts, Knit side gussets for better fit, 2 Hand-warmer pockets, Thigh-high leg zippers, Designed specifically for women
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.