This item is Discontinued.

Refrigiwear Jacket Ergoforce Black 4Xl Tall 8042TBLK4XL

Jacket Ergoforce Black 4Xl Tall (Discontinued)

  • Mfr # 8042TBLK4XL
  • Zoro # G1237260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8042TBLK4XL
Zoro #
G1237260
UPC #
613983071402
Country of Origin
China

Dimensions

Size
4Xl
Fits Chest Size
58" to 60"

Details

Item
Jacket Ergoforce Black 4Xl Tall
Color
Black
Material
Polyester
Closure Type
Zipper Front with Storm Flap
Insulated
Yes

Description

Jacket Ergoforce Black 4Xl Tall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.