Refrigiwear
Jacket Iron-Tuff Jackoat Navy 3Xl
Mfr # 0342RNAV3XL
Zoro # G1238310
Free Shipping & Returns
$206.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type zipper
- Gender Men's
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.LG)
- DUNLOP Size 6 Men's Steel Rubber Boot, White (8101200)
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, XL, PR (12-3365-60 XL)
- NMC Ped Xing Sign, TM173K (TM173K)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 3XL (0925RNAV3XL)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size L (0490RBCHLAR)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- Refrigiwear Workwear