Shop REFRIGIWEAR
See all product information
Create Account
Large Double-Layer Dot Glove, PVC Base
- Mfr # 0410RNATXLG
- Zoro # G623437587
product price:Â
$
5.25
/pr of 12, $0.44/ea
Sold in multiples of 12Â prs for
$63.00
Key Features
Gender
Unisex
Knit Material
Cotton/Polyester
Glove Length
9.84 in
ANSI/ISEA Abrasion Level
0
Glove Features
Includes Liner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0410RNATXLG
- Zoro #
- G623437587
- UPC #
- 613983095453
- Country of Origin
- China
Dimensions
- Glove Length
- 9.84 in
Details
- Gender
- Unisex
- Knit Material
- Cotton/Polyester
- ANSI/ISEA Abrasion Level
- 0
- Glove Features
- Includes Liner
- Leather Palm Material
- Grip Coated
- Hem Style
- Finished
- Glove Insulation Weight
- 10 oz
- Glove Coating Finish
- Honeycomb
- Double-Dipped
- No
- Fabric Weight
- 185 g
- ANSI/ISEA Cut Level
- Not Rated
- Sold As
- Pair
- Knit Material Color
- Natural
- Item
- Large Double-Layer Dot Glove
- Glove Lining Material
- Cotton/Polyester
- Palm Type
- Coated
Description
Large Double-Layer Dot Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Grip Coated, Glove Insulation Weight 10 oz, Standards Not Applicable, Surface Resistivity Not Applicable, Base Coating Material PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.