Shop REFRIGIWEAR
See all product information
Create Account
Medium Double-Layer Dot Glove, PVC Base
- Mfr # 0410RNATLAR
- Zoro # G923431872
product price:Â
$
5.79
/pr of 12, $0.48/ea
Sold in multiples of 12Â prs for
$69.48
Key Features
Glove Features
Includes Liner
Palm Type
Coated
Double-Dipped
No
Fabric Weight
175 g
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0410RNATLAR
- Zoro #
- G923431872
- UPC #
- 613983001126
- Country of Origin
- China
- Glove Features
- Includes Liner
- Palm Type
- Coated
- Double-Dipped
- No
- Fabric Weight
- 175 g
- Gender
- Unisex
- Glove Insulation Weight
- 10 oz
- ANSI/ISEA Abrasion Level
- 0
- ANSI/ISEA Cut Level
- Not Rated
- Glove Coating Finish
- Honeycomb
- Glove Lining Material
- Cotton/Polyester
- Leather Palm Material
- Grip Coated
- Sold As
- Pair
- Hem Style
- Finished
- Knit Material Color
- Natural
- Item
- Medium Double-Layer Dot Glove
- Knit Material
- Cotton/Polyester
Dimensions
- Glove Length
- 10.43 in
Description
Medium Double-Layer Dot Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Grip Coated, Glove Insulation Weight 10 oz, Standards Not Applicable, Surface Resistivity Not Applicable, Base Coating Material PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.