
Men's 54 Gold Jacket, Nylon, Zipper with Snap Closure Storm Flap, Green, XL (Discontinued)
- Mfr # 8354RGRNXLG
- Zoro # G2230100
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8354RGRNXLG
Zoro #
G2230100
UPC #
613983141914
Country of Origin
China
Dimensions
Size
XL
Details
Item
54 Gold Jacket
Color
Green
Material
Nylon
Fabric Weight
250 grams
Closure Type
Zipper with Snap Closure Storm Flap
Gender
Men's
Lining Material
AirBlaze
Number of Pockets
7
Style
Insulated Jacket
Insulated
Yes
Hood Style
None
Water-Resistant
Yes
Series
8354
Description
Warmth and comfort are like gold for folks working in cold, brutal conditions, and that’s just what you’ll find in our 54 Gold Jacket. With the thinnest, lightest lining around, our new gold honeycomb printed WarmPlus graphene lining heats up 4x faster than other linings so you’re warmer without the wait. The combination of our lightweight AirBlaze insulation and our WarmPlus graphene lining extends your protection against the cold – without the bulk – in conditions as low as -50°F. Plus, the 54 Gold Jacket is made from durable material that’s quiet while you work, so you won’t make as much noise when the fabric brushes against itself as you move. With Performance-Flex on elbows and under arms, you can move freely to tackle whatever the day holds! It’s no ordinary jacket because you don’t face ordinary conditions. It’s time to upgrade to the Gold Standard. The 54 Gold Collection features a combination of classic designs with modern innovations that withstand the harshest conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.