Shop All Work Jackets & Coats
Refrigiwear
Men's Blue Nylon Jacket size S
Mfr # 0525RNAVSML
Zoro # G6347232
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon
- Fabric Weight 2.2 oz
- Closure Type Zipper and Snap
- Length 27 in
Product Information
- Brand Refrigiwear
- MFR # 0525RNAVSML
- Zoro # G6347232
- UPC # 613983014072
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 27 in |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 32 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Details
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 2.2 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 27 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 10 Degrees F, Lining Material Nylon, Size S, Minimum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- NMC Danger This Tag & Lock To Be Removed Only By Bilingual Tag, Pk25 (SPLOTAG1-25)
- BANNER STAKES QLine Retractable Dual Belt Barrier X2, Matte Post, Yellow "Caution - Do Not Enter", 2PK (AL6202M-D)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- CARHARTT Men's Brown Cotton Coat size 4XL (C003-BRN 4XL REG)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- Refrigiwear Workwear