This item is Discontinued.

Refrigiwear Men's Chillbreaker Jacket, 100% Taslon Nylon, Zipper, Storm Flap, Black, M 0450RBLKMED

Men's Chillbreaker Jacket, 100% Taslon Nylon, Zipper, Storm Flap, Black, M (Discontinued)

  • Mfr # 0450RBLKMED
  • Zoro # G1237050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0450RBLKMED
Zoro #
G1237050
UPC #
613983007852
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
38" to 40"
Maximum Chest Size
40 in
Sleeve Length
33 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Chillbreaker Jacket
Color
Black
Material
100% Taslon Nylon
Fabric Weight
5.5 oz
Closure Type
Zipper, Storm Flap
Gender
Men's
Number of Pockets
3
Insulated
Yes
Number of Inside Pockets
1
Number of Outside Pockets
2
Features
Storm Flaps Cover Front Zippers, Timeless Protection
Wind-Resistant
Yes
Garment Type
Jacket
Style
Jacket
Insulated for Cold Conditions
Yes
Temperature Rating
Down to 0 Degrees F
Waist Style
Rib Knit
Includes Hood
No
Water-Resistant
Yes
Hood Style
None
Collar Style
Fur
Cuff Style
Rib Knit
Series
0450

Description

Jacket Chillbreaker Jacket Black Medium, Garment Type Jacket, Length Type Waist, Gender Men's, Style ChillBreaker Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 5.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F, Size M, Minimum Chest Size 38 in, Cuff Style Rib Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.