
Men's Fleece Jacket, Polyester Bonded Fleece, Black/Lime, S
Mfr # 8320RBLMSML
Zoro # G516060014
product price: $95.29
/ea
Free Shipping & Returns
Key Features
Color
Black/Lime
Material
Polyester Bonded Fleece
Fabric Weight
575 g
Length
32 3/4 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8320RBLMSML
Zoro #
G516060014
UPC #
-
Country of Origin
China
Dimensions
Size
S
Length
32 3/4 in
Maximum Chest Size
36 in
Size-Body Type
Regular
Sleeve Length
32 in
Minimum Chest Size
34 in
Description
Fleece Jacket, Garment Type Jacket, Length Type HIP, Gender Men's, Style Insulated Jacket, Insulated for Cold Conditions Yes, Material Polyester Bonded Fleece, Fabric Weight 575 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 3, Color Black/Lime, Length 32 3/4 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Size S, Minimum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.