Men's Fleece Pants, M, Black, Polyester Bonded Fleece

  • Mfr # 7320RBLKMED

  • Zoro # G316059898


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Garment Type
Pants
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Color
Black
Fit
Loose Fit
Waist Closure
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320RBLKMED
Zoro #
G316059898
UPC #
613983170938
Country of Origin
China

Dimensions

Minimum Waist Size
32 in
Maximum Waist Size
34 in
Size
M
Tag Size
34 x 30 in

Details

Garment Type
Pants
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Color
Black
Fit
Loose Fit
Waist Closure
Snaps
Inseam
30 in
Ankle Closure
Zipper
Style
Fleece Pants
Temperature Rating
10 Degrees F
Gender
Men's
Insulation Material
FrostFlex(TM)
Features
Above Knee Leg Zippers
Material
Polyester Bonded Fleece
Lining Material
100% Polyester
Fly Closure Type
Snaps
Number of Outside Pockets
2
Item
Fleece Pants
Insulated for Cold Conditions
Yes
Fabric Weight
575 g
Series
7320
Leg Fit
Straight Leg
Includes Lining
No

Description

Fleece Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating 10 Degrees F, Gender Men's, Material Polyester Bonded Fleece, Fabric Weight 575 g, Includes Lining No, Style Fleece Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 30 in, Maximum Waist Size 34 in, Size M, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.