
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 8M
Mfr # AW6203-8M
Zoro # G522926311
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Series
Deuce
Liner Material
Textile
Removable Insole
Yes
Toe Type
Composite
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW6203-8M
Zoro #
G522926311
UPC #
617420315104
Country of Origin
Viet Nam
Dimensions
Size
8
Footwear Width
M
Details
Series
Deuce
Liner Material
Textile
Removable Insole
Yes
Toe Type
Composite
Metatarsal Guard
No
Style Number
AW6203
Midsole Material
EVA
Color
Brown/Tan
Outsole Material
Rubber
Gender
Men
Upper Material
Leather
Waterproof
No
Footwear Closure Type
Lace Up
Standards
SR, SD10, IC
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.