
Men's Heavyweight Flannel Work Shirt, 100% Cotton, Sherpa Fleece, Black/Charcoal, 2XL
Mfr # 9100RBCH2XL
Zoro # G416059996
product price:Â $92.15
/eaKey Features
Size
2XL
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9100RBCH2XL
Zoro #
G416059996
UPC #
613983173489
Country of Origin
Cambodia
Dimensions
Size
2XL
Sleeve Length
36 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Size-Body Type
Regular
Length
33"
Details
Item
Heavyweight Flannel Work Shirt
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Features
Heavy-Duty Canvas Patches at Shoulders and Elbows
Gender
Men's
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Series
9100
Pocket Locations
Chest
Style
Flannel
Pattern
Gray Buffalo Plaid
Cuff Style
Rollback
Number of Outside Pockets
3
Front Closure Type
Snaps
Wrist Closure
Snaps
Description
Heavyweight Flannel Work Shirt, Gender Men's, Style Flannel, Material 100 Percent Cotton, Sherpa Fleece, Fabric Weight 380 g/sq m, Front Closure Type Snaps, Number of Outside Pockets 3, Fit Loose Fit, Color Black/Charcoal, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size Not Applicable, Maximum Neck Size Not Applicable, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 33 In., Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.