
Shop REFRIGIWEAR
See all product information
Men's Heavyweight Flannel Work Shirt, 100% Cotton, Sherpa Fleece, Black/Charcoal, 4XL
Mfr # 9100RBCH4XL
Zoro # G716060012
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9100RBCH4XL
Zoro #
G716060012
UPC #
613983173502
Country of Origin
Cambodia
Dimensions
Size
4XL
Sleeve Length
38 in
Maximum Chest Size
60 in
Size-Body Type
Regular
Minimum Chest Size
58 in
Length
34"
Details
Item
Heavyweight Flannel Work Shirt
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Features
Heavy-Duty Canvas Patches at Shoulders and Elbows
Gender
Men's
Style
Flannel
Series
9100
Pocket Locations
Chest
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Number of Outside Pockets
3
Front Closure Type
Snaps
Cuff Style
Rollback
Wrist Closure
Snaps
Pattern
Gray Buffalo Plaid
Description
Heavyweight Flannel Work Shirt, Gender Men's, Style Flannel, Material 100 Percent Cotton, Sherpa Fleece, Fabric Weight 380 g/sq m, Front Closure Type Snaps, Number of Outside Pockets 3, Fit Loose Fit, Color Black/Charcoal, Sleeve Type Long, Sleeve Length 38 in, Size 4XL, Minimum Neck Size Not Applicable, Maximum Neck Size Not Applicable, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Length 34 In., Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.