
Men's Heavyweight Flannel Work Shirt, 100% Cotton, Sherpa Fleece, Black/Charcoal, L
Mfr # 9100RBCHLAR
Zoro # G716059993
product price:Â $92.99
/eaKey Features
Size
L
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9100RBCHLAR
Zoro #
G716059993
UPC #
613983173465
Country of Origin
Cambodia
Dimensions
Size
L
Sleeve Length
34 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Length
32"
Minimum Chest Size
42 in
Details
Item
Heavyweight Flannel Work Shirt
Color
Black/Charcoal
Material
100% Cotton, Sherpa Fleece
Fabric Weight
380 g/sq m
Fit
Loose Fit
Features
Heavy-Duty Canvas Patches at Shoulders and Elbows
Gender
Men's
Pocket Locations
Chest
Series
9100
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Style
Flannel
Front Closure Type
Snaps
Wrist Closure
Snaps
Number of Outside Pockets
3
Pattern
Gray Buffalo Plaid
Cuff Style
Rollback
Description
Heavyweight Flannel Work Shirt, Gender Men's, Style Flannel, Material 100 Percent Cotton, Sherpa Fleece, Fabric Weight 380 g/sq m, Front Closure Type Snaps, Number of Outside Pockets 3, Fit Loose Fit, Color Black/Charcoal, Sleeve Type Long, Sleeve Length 34 in, Size L, Minimum Neck Size Not Applicable, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 32 In., Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.