This item is Discontinued.

Refrigiwear Men's High Visibility Siberian Jacket, Nylon, Zipper with Storm Flap, High-Visibility Orange, Xl 0358RHVOXLG

Men's High Visibility Siberian Jacket, Nylon, Zipper with Storm Flap, High-Visibility Orange, Xl (Discontinued)

  • Mfr # 0358RHVOXLG
  • Zoro # G3148796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0358RHVOXLG
Zoro #
G3148796
UPC #
-
Country of Origin
United States

Dimensions

Size
Xl
Fits Chest Size
46" to 48"
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Sleeve Length
35 in

Details

Item
High Visibility Siberian Jacket
Color
High-Visibility Orange
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
4
Insulated
Yes
Style
Hi-Vis Jacket
Type
Hi-Vis
Number of Outside Pockets
4
Features
Bound Seams, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Inside Pockets
0
Hood Style
None
Wind-Resistant
Yes
Collar Style
Fur
Series
0358
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Garment Type
Jacket
Includes Hood
No
Insulation Material
Refrigifill

Description

Jacket Hivis Siberian No Tape Orange Xl, Garment Type Jacket, Length Type Waist, Gender Men's, Style Iron-Tuff Siberian Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color High-Visibility Orange, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.