Zoro Homepage

Men's Insulated Quilted Pants, L, Black, Polyester Spandex

  • Mfr # 7310RBLKLAR

  • Zoro # G616059970


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Features
Above Knee Leg Zippers
Designed to Wear Over Clothes
Yes
Waist Closure
Snaps
Ankle Closure
Zipper
Inseam
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310RBLKLAR
Zoro #
G616059970
UPC #
613983170860
Country of Origin
China

Dimensions

Minimum Waist Size
36 in
Maximum Waist Size
38 in
Tag Size
38 x 30 1/2 in
Size
L

Details

Features
Above Knee Leg Zippers
Designed to Wear Over Clothes
Yes
Waist Closure
Snaps
Ankle Closure
Zipper
Inseam
30 1/2 in
Reinforced Locations
Heel
Temperature Rating
-20 Degrees F
Number of Outside Pockets
3
Color
Black
Style
Insulated Quilted Pants
Lining Material
100% Polyester
Insulated for Cold Conditions
Yes
Material
Polyester Spandex
Gender
Men's
Series
7310
Fly Closure Type
Snaps
Garment Type
Pants
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Insulation Material
FrostFlex(TM)
Fit
Loose Fit
Fabric Weight
180 g
Leg Fit
Straight Leg
Item
Insulated Quilted Pants
Includes Lining
Yes

Description

Insulated Quilted Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating -20 Degrees F, Gender Men's, Material Polyester Spandex, Fabric Weight 180 g, Includes Lining Yes, Style Insulated Quilted Pants, Waist Closure Snaps, Fly Closure Type Snaps, Lining Material 100 Percent Polyester, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 30 1/2 in, Maximum Waist Size 38 in, Size L, Ankle Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.