
Men's Insulated Vest, 420D Nylon, Zipper, Navy, M
Mfr # 0399RNAVMED
Zoro # G0629697
product price:Â $85.39
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
420D Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0399RNAVMED
Zoro #
G0629697
UPC #
613983017264
Country of Origin
United States
Dimensions
Size
M
Details
Item
Insulated Vest
Color
Navy
Material
420D Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
2
Features
Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F
Standards
CE certified
Insulated
Yes
Style
Vest
Water-Resistant
Yes
Series
399
Description
The Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in navy or sage, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.