Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Nylon, Polyester, Lime/Navy, L

  • Mfr # 8225RNLMLARL2

  • Zoro # G315946960


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Standards
ANSI/ISEA 107-2020 - Type O, Class 1, CSA Z96 - Class 2, Level 2
Features
High-Visibility Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225RNLMLARL2
Zoro #
G315946960
UPC #
613983145370
Country of Origin
China

Dimensions

Size
L
Sleeve Length
34 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Lime/Navy
Material
Nylon, Polyester
Gender
Men's
Standards
ANSI/ISEA 107-2020 - Type O, Class 1, CSA Z96 - Class 2, Level 2
Features
High-Visibility Protection
Hood Style
None
Number of Inside Pockets
0
Includes
2 in Silver Reflective Tape With X Shape on Back
Cuff Style
Elastic
Water-Resistant
Yes
Style
Lightweight Work Jacket
Number of Outside Pockets
2
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Includes Lining
No
Series
HiVis Cooler Wear(TM) Jacket
Garment Type
Jacket
Wind-Resistant
No
Wrist Closure
Elastic
Temperature Rating
10 Degrees F
Reversable
No
Includes Hood
No
Insulation Material
7.5 oz. Polyester
Waist Style
Button
Collar Style
Knit
Cleaning and Care Instructions
Machine Wash
Front Closure Type
Zipper

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Lightweight Work Jacket, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Lime/Navy, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating 10 Degrees F, Lining Material Not Applicable, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.