This item is Discontinued.

Refrigiwear Men's Jacket Polar Jacket Navy 2Xl Tall, Nylon, Zipper, Navy, 2XLT 0322TNAV2XL

Men's Jacket Polar Jacket Navy 2Xl Tall, Nylon, Zipper, Navy, 2XLT (Discontinued)

  • Mfr # 0322TNAV2XL
  • Zoro # G1237951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0322TNAV2XL
Zoro #
G1237951
UPC #
-
Country of Origin
United States

Dimensions

Size
2XLT
Garment Length
Hip Length
Sleeve Length
38 in
Minimum Chest Size
50 in
Size-Body Type
Tall
Maximum Chest Size
52 in

Details

Item
Jacket Polar Jacket Navy 2Xl Tall
Color
Navy
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper
Gender
Men's
Number of Pockets
4-6
Features
Bound Seams, Brass Rivets Reinforce Stress Points, Draft Sealing Elastic Back Band, Tear and Abrasion Resistant
Number of Outside Pockets
4
Number of Inside Pockets
0
Standards
EN 342:2017
Series
0322
Temperature Rating
Down to -50 Degrees F
Garment Type
Jacket
Collar Style
Fur
Wind-Resistant
Yes
Includes Hood
No
Insulation Material
Refrigifill
Style
Polar Jacket
Garment Style
Jacket
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Minimum Temperature
Below 0 Degrees F
Hood Style
None

Description

Jacket Polar Jacket Navy 2Xl Tall, Garment Type Jacket, Length Type Waist, Gender Men's, Style Polar Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Navy, Maximum Chest Size 52 in, Size-Body Type Tall, Temperature Rating Down to -50 Degrees F, Size 2XL, Minimum Chest Size 50 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.