
Men's Polarforce Hybrid Fleece Jacket, Polyester Fleece, Zipper, Black, 4XL
Mfr # 9740RBLK4XL
Zoro # G7607976
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester Fleece
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9740RBLK4XL
Zoro #
G7607976
UPC #
613983132462
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Polarforce Hybrid Fleece Jacket
Color
Black
Material
Polyester Fleece
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Lining Material
Polyester Taffeta
Number of Pockets
2
Style
Fleece Jacket
Hood Style
None
Water-Resistant
Yes
Description
The PolarForce Hybrid Fleece Jacket is water-repellent and wind-tight. It is made of 400g Polyester bonded fleece outershell and 100% Polyester taffeta lining. This jacket features abrasion-resistant panels (sleeves, waist, and shoulders), 2 hand warmer zipper pockets, a right chest pocket with waterproof zipper, and HiVis orange piping. Available in black, sizes S - 5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.