This item is Discontinued.

Refrigiwear Men's Siberian Jacket, Nylon, Zipper with Storm Flap, Sage, 5XL 0358RSAG5XL

Men's Siberian Jacket, Nylon, Zipper with Storm Flap, Sage, 5XL (Discontinued)

  • Mfr # 0358RSAG5XL
  • Zoro # G6347153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0358RSAG5XL
Zoro #
G6347153
UPC #
613983009252
Country of Origin
United States

Dimensions

Size
5XL
Length
36 in
Fits Chest Size
62 in to 64
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Size-Body Type
Regular
Sleeve Length
39 in

Details

Item
Siberian Jacket
Color
Sage
Material
Nylon
Fabric Weight
11.25 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
RefrigiFill Polyester
Number of Pockets
4
Standards
CE
Includes
Insulation
Number of Inside Pockets
0
Insulated
Yes
Number of Outside Pockets
4
Features
Elastic Back Band on Jacket, Pencil Pockets on the Right Sleeve, Reinforced Brass Rivets At High-Stress Points, Tear and Abrasion Resistant
Garment Type
Jacket
Collar Style
Fur
Insulation Material
Polyester
Water-Resistant
Yes
Hood Features
Snaps
Series
0358
Includes Lining
Yes
Hood Style
None
Insulated for Cold Conditions
Yes
Wind-Resistant
Yes
Style
Insulated Jacket
Temperature Rating
Down to -50 Degrees F
Includes Hood
No

Description

Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Green, Length 36 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size 5XL, Minimum Chest Size 62 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.