PolarForce 100% Polyester, 500 g Fabric Weight, 29 1/2 in Inseam, Black, S

  • Mfr # 7140RBLMSML

  • Zoro # G516059865


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Inseam
29 1/2 in
Gender
Men's
Lining Material
100% Polyester
Material
100% Polyester
Features
Water Repellent Wind Tight Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140RBLMSML
Zoro #
G516059865
UPC #
613983172239
Country of Origin
China

Dimensions

Size
S
Tag Size
30 x 29 1/2 in
Maximum Chest Size
36 in
Size-Body Type
Regular
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Minimum Chest Size
34 in

Details

Inseam
29 1/2 in
Gender
Men's
Lining Material
100% Polyester
Material
100% Polyester
Features
Water Repellent Wind Tight Finish
Color
Black
Fabric Weight
500 g
Number of Outside Pockets
6
Series
PolarForce
Temperature Rating
-40 Degrees F
Waist Closure
Zipper
Insulation Material
Performance Flex
Includes Lining
Yes
Reinforced Locations
Leg
Insulated for Cold Conditions
Yes
Includes Suspenders
Yes
Will Fit Over Boots
Yes
Style
Bib Overall
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Fly Closure Type
Zipper
Garment Type
Overalls
Pocket Locations
Chest, Leg

Description

Grainger Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.