
Men's Polarforce Hybrid Fleece Jacket, Polyester Fleece, Zipper, Black, S
Mfr # 9740RBLKSML
Zoro # G7607766
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester Fleece
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9740RBLKSML
Zoro #
G7607766
UPC #
613983132400
Country of Origin
China
Dimensions
Size
S
Details
Item
Polarforce Hybrid Fleece Jacket
Color
Black
Material
Polyester Fleece
Fabric Weight
400 grams
Closure Type
Zipper
Gender
Men's
Lining Material
Polyester Taffeta
Number of Pockets
2
Hood Style
None
Style
Fleece Jacket
Water-Resistant
Yes
Description
The PolarForce Hybrid Fleece Jacket is water-repellent and wind-tight. It is made of 400g Polyester bonded fleece outershell and 100% Polyester taffeta lining. This jacket features abrasion-resistant panels (sleeves, waist, and shoulders), 2 hand warmer zipper pockets, a right chest pocket with waterproof zipper, and HiVis orange piping. Available in black, sizes S - 5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.