Zoro Homepage

Polyester, Navy, Size 5XL

  • Mfr # 0985RNAV5XL

  • Zoro # G7602132


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
Navy
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0985RNAV5XL
Zoro #
G7602132
UPC #
613983082873
Country of Origin
China

Dimensions

Size
5XL

Details

Color
Navy
Material
Polyester

Description

The Econo-Tuff Bib has 6oz mid-loft insulation, durable 200 denier polyester outershell, bound seams seal out drafts, a high front and back, adjustable 2" heavy-duty suspenders, knee length zippers and large front pockets. Available in navy, sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.