
Shop and Work Sweatshirts, 1 PR
Mfr # 2735RGLDLAR
Zoro # G615892899
product price: $32.99
/prKey Features
Color
Gold
Features
Adjustable Neoprene Cuff, Comfort Rating: -25 Degrees F, Flexible Accordion Stretch Panel at Knuckle for Improved Movement, Pre-Curved, Ergonomic Fit
Fabric Weight
160 g
Material
Cowhide Leather
Style
Leather Glove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2735RGLDLAR
Zoro #
G615892899
UPC #
613983172185
Country of Origin
Pakistan
Dimensions
Size
L
Size- Alpha
L
Details
Color
Gold
Features
Adjustable Neoprene Cuff, Comfort Rating: -25 Degrees F, Flexible Accordion Stretch Panel at Knuckle for Improved Movement, Pre-Curved, Ergonomic Fit
Fabric Weight
160 g
Item
Shop and Work Sweatshirts
Material
Cowhide Leather
Style
Leather Glove
Series
2735
Insulation Material
Fiberfill Foam
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Glove Insulation Material
Fiberfill Foam
Insulated
Yes
Description
Shop and Work Sweatshirts, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.