
Shop and Work Sweatshirts
Mfr # 8482RBLKXLG
Zoro # G815892880
product price: $63.25
/eaKey Features
Maximum Chest Size
48 in
Cuff Style
Open
Size-Body Type
Regular
Gender
Men's
Fit
Loose Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RBLKXLG
Zoro #
G815892880
UPC #
613983171652
Country of Origin
Ghana
Dimensions
Maximum Chest Size
48 in
Size-Body Type
Regular
Minimum Chest Size
46 in
Size
XL
Sleeve Length
35 in
Details
Cuff Style
Open
Gender
Men's
Fit
Loose Fit
Item
Shop and Work Sweatshirts
Material
Polyester
Application
Utility Workers, Warehouse
Color
Black
Style
Quarter Zip Sweatshirt
Pocket Locations
Left Sleeve
Fabric Weight
310 g
Features
Number of Outside Pockets
1
Front Closure Type
Zipper
Series
8482
Hood Features
No Obstructed View, Turning Head to all Angles
Insulated for Cold Conditions
Yes
Hood Style
Packable Hood in Collar
Includes Hood
Yes
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.