Zoro Homepage

Shop and Work Sweatshirts

  • Mfr # 8482RNAV4XL

  • Zoro # G015892765


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Application
Utility Workers, Warehouse
Fit
Loose Fit
Cuff Style
Open
Maximum Chest Size
60 in
Minimum Chest Size
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8482RNAV4XL
Zoro #
G015892765
UPC #
613983171843
Country of Origin
Ghana

Dimensions

Maximum Chest Size
60 in
Minimum Chest Size
58 in
Size-Body Type
Regular
Size
4XL
Sleeve Length
38 in

Details

Application
Utility Workers, Warehouse
Fit
Loose Fit
Cuff Style
Open
Item
Shop and Work Sweatshirts
Color
Navy
Fabric Weight
310 g
Style
Quarter Zip Sweatshirt
Gender
Men's
Pocket Locations
Left Sleeve
Features
Material
Polyester
Number of Outside Pockets
1
Series
8482
Hood Style
Packable Hood in Collar
Front Closure Type
Zipper
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Hood Features
No Obstructed View, Turning Head to all Angles

Description

Shop and Work Sweatshirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.