
Shop and Work Sweatshirts
Mfr # 8482RNAV5XL
Zoro # G715892805
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Application
Utility Workers, Warehouse
Gender
Men's
Pocket Locations
Left Sleeve
Style
Quarter Zip Sweatshirt
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8482RNAV5XL
Zoro #
G715892805
UPC #
613983171850
Country of Origin
Ghana
Dimensions
Size
5XL
Maximum Chest Size
64 in
Size-Body Type
Regular
Minimum Chest Size
62 in
Sleeve Length
39 in
Details
Item
Shop and Work Sweatshirts
Application
Utility Workers, Warehouse
Gender
Men's
Pocket Locations
Left Sleeve
Style
Quarter Zip Sweatshirt
Features
Cuff Style
Open
Number of Outside Pockets
1
Color
Navy
Fabric Weight
310 g
Fit
Loose Fit
Material
Polyester
Hood Features
No Obstructed View, Turning Head to all Angles
Hood Style
Packable Hood in Collar
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Insulated for Cold Conditions
Yes
Series
8482
Includes Hood
Yes
Front Closure Type
Zipper
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.