
Shop and Work Sweatshirts
Mfr # 8582RHVL3XL
Zoro # G215892701
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Cuff Style
Open
Color
Lime
Material
Polyester
Fit
Regular Fit
Style
Quarter Zip Sweatshirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8582RHVL3XL
Zoro #
G215892701
UPC #
613983172130
Country of Origin
Ghana
Dimensions
Size
3XL
Details
Cuff Style
Open
Color
Lime
Material
Polyester
Item
Shop and Work Sweatshirts
Fit
Regular Fit
Style
Quarter Zip Sweatshirt
Gender
Women's
Fabric Weight
310 g
Features
Series
8582HV
Front Closure Type
Zipper
Cleaning and Care Instructions
"Fluff" your Wet Garment, Air Dry, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines, Launder Occasionally
Description
Shop and Work Sweatshirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.