Softshell Bib Coverall

  • Mfr # 4495RBLK2XL
  • Zoro # G124970545
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Application
Cold Environments, Freezer Environment
Back Type
Closed
Gender
Women's
Includes Lining
Yes
Series
4495
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4495RBLK2XL
Zoro #
G124970545
UPC #
613983185611
Country of Origin
India

Dimensions

Minimum Waist Size
39 in
Size
2XL
Minimum Chest Size
26 in
Maximum Waist Size
41 in
Tag Size
2XL/2EG
Size-Body Type
Regular
Maximum Chest Size
26 in
Container Size
2XL

Details

Application
Cold Environments, Freezer Environment
Back Type
Closed
Gender
Women's
Includes Lining
Yes
Series
4495
Cleaning and Care Instructions
Machine Wash
Insulated for Cold Conditions
Yes
Suspender Material
Elastic
Inseam
31 1/2 in
Garment Type
Overalls
Includes Suspenders
Yes
Moisture-Wicking
No
Pocket Locations
Chest, Front
Standards
OSHA PPE
Will Fit Over Boots
Yes
Temperature Rating
-20 Degrees F
Insulation Material
Polyester Fiberfill 140 gsm
Reinforced Locations
Heels, Knees
Style
Bib Overall
Features
Abrasion-Resistant Knee Patches, Heat-Reflecting Lining, Heel Reinforcement Patches, Water-Repellent Finish, Wind-Tight Finish
Color
Black
Lining Material
Silver Twill
Fly Closure Type
Zipper
Waist Closure
Zipper
Pass Through Pockets
No
Material
100% Polyester
Ankle Type
Open
Fabric Weight
400 g
Includes Belt Loops
No
Includes Hammer Loop
No
Number of Outside Pockets
3
Sensor Body Style
Bib Overall

Description

Softshell Bib Coverall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -20 Degrees F, Gender Women's, Material 100 Percent Polyester, Fabric Weight 400 g, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Silver Twill, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 26 in, Minimum Chest Size 26 in, Maximum Waist Size 41 in, Minimum Waist Size 39 in, Inseam 31 1/2 in, Size 2XL

Ratings & reviews