Shop REFRIGIWEAR
See all product information
Create Account
Softshell Bib Coverall
- Mfr # 4495RBLKSML
- Zoro # G424971945
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Insulated for Cold Conditions
Yes
Maximum Chest Size
19 in
Number of Outside Pockets
3
Inseam
29 in
Suspender Material
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4495RBLKSML
- Zoro #
- G424971945
- UPC #
- 613983185574
- Country of Origin
- India
Dimensions
- Maximum Chest Size
- 19 in
- Size
- S
- Minimum Waist Size
- 27 in
- Maximum Waist Size
- 29 in
- Size-Body Type
- Regular
- Tag Size
- S/P
- Minimum Chest Size
- 19 in
Description
Softshell Bib Coverall, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -20 Degrees F, Gender Women's, Material 100 Percent Polyester, Fabric Weight 400 g, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Silver Twill, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Black, Maximum Chest Size 19 in, Minimum Chest Size 19 in, Maximum Waist Size 29 in, Minimum Waist Size 27 in, Inseam 29 in, Size S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.